This product requires certification to purchase.

Traditional Privacy Knobset with Traditional Arch Rose

Baldwin

Reserve Traditional Privacy Knobset with Traditional Arch Rose

  • Fast #
  • Part #B9BR3530461
  • Item #8393974
  • Manufacturer Part #9BR3530-461
5 out of 5 Customer Rating
Brand image
Baldwin

Reserve Traditional Privacy Knobset with Traditional Arch Rose

  • Fast #
  • Part #B9BR3530461
  • Item #8393974
  • Manufacturer Part #9BR3530-461
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Characteristics & Features
Collection
Reserve
Color Finish Category
Brass Tones
Color Finish Name
Lifetime Polished Brass
Door Hardware Type
Knob, Privacy Knob
Handle Material
Metal
Handle Type
Knob
Material
Brass, Metal
Warranty & Product Information
ADA Compliant
No
Application
Residential
Type
BPVTRATAR003
UPC
884011515353