This product requires certification to purchase.

Door Knob in Satin Nickel

Baldwin

Round Door Knob in Satin Nickel

  • Fast #
  • Part #B9BR3530105
  • Item #7865687
  • Manufacturer Part #9BR3530-105
5 out of 5 Customer Rating
Brand image
Baldwin

Round Door Knob in Satin Nickel

  • Fast #
  • Part #B9BR3530105
  • Item #7865687
  • Manufacturer Part #9BR3530-105
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Solid forged brass construction.
  • Shown in Passage function. Other functions available.
  • Shown with Traditional Square Rose, can be customized with other Reserve roses.
  • To personalize your look, this Traditional inspired design is available in 7 finishes.
  • All privacy function knobs and levers are available with push-button locking: easily unlock the door by turning the knob or lever
  • manual unlocking is not required.
  • Features easy-to-install spring assisted chassis for optimal operational strength.
  • 2-1/8" cross bore and 1" edge bore for latch.
  • Accommodates door thickness 1-3/8" to 2". Up to 2-1/2" thick door with service part kit.
  • Keyed entry featuring the traditional Baldwin pin and tumbler C-keyway offered for all Reserve knob styles.
  • Requires Certification
Dimensions & Measurements
Depth
2-7/32 in
Height
2-19/32 in
Characteristics & Features
Brand Model Compatibility
Baldwin
Collection
Round
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Handle Material
Forged Brass
Handle Type
Knob
Security Grade
2
Shape
Square
Warranty & Product Information
ADA Compliant
No
Application
Residential
UPC
884011478283