This product requires certification to purchase.

Round Entry Door Knob in Lifetime PVD Satin Brass

Baldwin

Round Entry Door Knob in Lifetime PVD Satin Brass

  • Fast #
  • Part #B9BR3544322
  • Item #9538321
  • Manufacturer Part #9BR3544-322
4.8 out of 5 Customer Rating
Brand image
Baldwin

Round Entry Door Knob in Lifetime PVD Satin Brass

  • Fast #
  • Part #B9BR3544322
  • Item #9538321
  • Manufacturer Part #9BR3544-322
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Comes with 2 keys
  • Requires Certification
Dimensions & Measurements
Depth
2-39/250 in
Diameter
2-43/125 in
Height
2-11/32 in
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Lifetime PVD Satin Brass
Door Hardware Type
Knob
Handle Material
Brass
Handle Type
Knob
Material
Brass
Shape
Round
Warranty & Product Information
ADA Compliant
No
Application
Doors
Type
B9BR3544322
UPC
823079610778