This product requires certification to purchase.

Round Full Dummy in Lifetime Satin Brass

Baldwin

Round Round Full Dummy in Lifetime Satin Brass

  • Fast #
  • Part #B9BR3514046
  • Item #9538212
  • Manufacturer Part #9BR3514-046
3.7 out of 5 Customer Rating
Brand image
Baldwin

Round Round Full Dummy in Lifetime Satin Brass

  • Fast #
  • Part #B9BR3514046
  • Item #9538212
  • Manufacturer Part #9BR3514-046
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
2-219/1000 in
Diameter
2-187/1000 in
Height
2-3/16 in
Weight
1.3 lb
Width
2-3/16 in
Characteristics & Features
Collection
Round
Color Finish Category
Brass Tones
Color Finish Name
Lifetime PVD Satin Brass
Material
Brass
Smart Home Enabled
No
Warranty & Product Information
ADA Compliant
No
Application
Doors
Product Type
Door Knob
Type
B9BR3514046
UPC
823079611218