This product requires certification to purchase.

Round Single Cylinder in Lifetime Satin Brass

Baldwin

Round Single Cylinder in Lifetime Satin Brass

  • Fast #
  • Part #B9BR3803564
  • Item #9538350
  • Manufacturer Part #9BR3803-564
4 out of 5 Customer Rating
Brand image
Baldwin

Round Single Cylinder in Lifetime Satin Brass

  • Fast #
  • Part #B9BR3803564
  • Item #9538350
  • Manufacturer Part #9BR3803-564
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
1-7/16 in
Height
2-3/5 in
Weight
2.3 lb
Width
2-3/5 in
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Lifetime PVD Satin Brass
Material
Brass
Smart Home Enabled
No
Warranty & Product Information
ADA Compliant
No
Application
Doors
Product Type
Deadbolt
Type
B9BR3803564
UPC
723079609164