This product requires certification to purchase.

Sectional La Jolla with Contemporary Knob with Contemporary Five in. Rose in Satin Black

Baldwin

Sectional La Jolla with Contemporary Knob with Contemporary Five in. Rose in Satin Black

  • Fast #
  • Part #B9BR2801809
  • Item #9804447
  • Manufacturer Part #9BR2801-809
3.3 out of 5 Customer Rating
Brand image
Baldwin

Sectional La Jolla with Contemporary Knob with Contemporary Five in. Rose in Satin Black

  • Fast #
  • Part #B9BR2801809
  • Item #9804447
  • Manufacturer Part #9BR2801-809
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Baldwin Reserve combines Baldwin's legacy of quality and craftsmanship with advanced technology to deliver a personalized blend of styles that are more accessible to builders, designers and homeowners.
  • Bridging several design styles popularized in the late twentieth century, contemporary design focuses on lines, shapes, and forms.
  • Edges are soft and rounded, surfaces are simple, sleek, and unadorned. Contemporary design changes with time, but always has a current feel that emphasizes lines-vertical, horizontal, curved or straight. Less is more, spotlighting color, geometric shapes, and architectural features.
  • Comes with 2 keys
  • Handleset Deadbolt ANSI/BHMA Grade 2 Certified
  • 1 in. deadbolt throw
  • Requires Certification

Documents

Dimensions & Measurements
Height
5 in
Weight
6.65 lb
Width
2-9/16 in
Characteristics & Features
Color Finish Name
Satin Black
Door Hardware Type
Knob
Security Grade
2
Warranty & Product Information
ADA Compliant
No
Application
Doors
Type
B9BR2801809
UPC
823079648894