This product requires certification to purchase.

Door Lever in Polished Nickel

Baldwin

Square Door Lever in Polished Nickel

  • Fast #
  • Part #B9BR3502029
  • Item #7236291
  • Manufacturer Part #9BR3502-029
3.7 out of 5 Customer Rating
Brand image
Baldwin

Square Door Lever in Polished Nickel

  • Fast #
  • Part #B9BR3502029
  • Item #7236291
  • Manufacturer Part #9BR3502-029
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Accommodates door thickness: 1-3/8" - 2"
  • Easy-to-install spring assisted chassis for optimal operational strength
  • Exposed screws
  • Requires Certification
Characteristics & Features
Collection
Square
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Handle Type
Lever
Style
Contemporary
Warranty & Product Information
ADA Compliant
No
Application
Residential
Type
B9BR3502005
UL Listed
No
UPC
884011824554