This product requires certification to purchase.

Half Dummy Door Knob in Satin Nickel

Baldwin

Traditional™ Half Dummy Door Knob in Satin Nickel

  • Fast #
  • Part #B9BR3500067
  • Item #7236268
  • Manufacturer Part #9BR3500-067
4.1 out of 5 Customer Rating
Brand image
Baldwin

Traditional™ Half Dummy Door Knob in Satin Nickel

  • Fast #
  • Part #B9BR3500067
  • Item #7236268
  • Manufacturer Part #9BR3500-067
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Accommodates door thickness: 1-3/8" - 2"
  • Easy-to-install spring assisted chassis for optimal operational strength
  • Exposed screws
  • Requires Certification
Dimensions & Measurements
Thickness
2 in
Characteristics & Features
Brand Model Compatibility
Baldwin
Collection
Traditional™
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Door Hardware Type
Knob, Dummy Knob
Handle Material
Forged Brass
Handle Type
Knob
Material
Brass, Metal
Security Grade
2
Warranty & Product Information
ADA Compliant
No
Application
Residential
UL Listed
No
UPC
884011480088