This product requires certification to purchase.

Privacy Door Knob in Lifetime PVD Satin Brass

Baldwin

Traditional Privacy Door Knob in Lifetime PVD Satin Brass

  • Fast #
  • Part #B9BR3534130
  • Item #9538034
  • Manufacturer Part #9BR3534-130
5 out of 5 Customer Rating
Brand image
Baldwin

Traditional Privacy Door Knob in Lifetime PVD Satin Brass

  • Fast #
  • Part #B9BR3534130
  • Item #9538034
  • Manufacturer Part #9BR3534-130
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Baldwin Reserve combines Baldwin's legacy of quality and craftsmanship with advanced technology to deliver a personalized blend of styles that are more accessible to builders, designers and homeowners
  • Bridging several design styles popularized in the late twentieth century, contemporary design focuses on lines, shapes, and forms
  • Edges are soft and rounded, surfaces are simple, sleek, and unadorned
  • Contemporary design changes with time, but always has a current feel that emphasizes lines-vertical, horizontal, curved or straight
  • Less is more, spotlighting color, geometric shapes, and architectural features
  • Requires Certification
Dimensions & Measurements
Depth
2-1/4 in
Diameter
2-219/1000 in
Height
2-7/32 in
Width
2-7/32 in
Characteristics & Features
Collection
Traditional
Color Finish Category
Brass Tones
Color Finish Name
Lifetime PVD Satin Brass
Door Hardware Type
Privacy Knob
Handle Material
Brass
Handle Type
Knob
Material
Brass
Shape
Round
Warranty & Product Information
ADA Compliant
No
Application
Doors
Type
B9BR3534130
UPC
823079611669