This product requires certification to purchase.

Tube Passage Door Knob in Lifetime PVD Satin Brass

Baldwin

Tube Tube Passage Door Knob in Lifetime PVD Satin Brass

  • Fast #
  • Part #B9BR3524139
  • Item #9538129
  • Manufacturer Part #9BR3524-139
4.4 out of 5 Customer Rating
Brand image
Baldwin

Tube Tube Passage Door Knob in Lifetime PVD Satin Brass

  • Fast #
  • Part #B9BR3524139
  • Item #9538129
  • Manufacturer Part #9BR3524-139
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
2-7/25 in
Length
4-1/4 in
Characteristics & Features
Collection
Tube
Color Finish Category
Brass Tones
Color Finish Name
Lifetime PVD Satin Brass
Door Hardware Type
Passage Lever
Handle Material
Brass
Handle Type
Tubular
Material
Brass
Shape
Round
Warranty & Product Information
ADA Compliant
Yes
Application
Doors
Type
B9BR3524139
UPC
823079611478