4 in. Ductile Iron Full Port Threaded 2000# Ball Valve
Series S 4 in. Ductile Iron Full Port Threaded 2000# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Meets API 641 emissions standard
- High grade annealed ductile iron for better corrosion resistance and greater yield strength
- Multi-seal seats
- Fire safe design
- NACE option with 316 stainless steel ball and stem available
- Rugged locking device standard
- Maintenance free
Documents
Specifications
- API:
- API 641
- ASTM:
- ASTM A-395 Class 60-40-18
- Collection:
- Series S
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Handle Material:
- Carbon Steel
- IAPMO Listed:
- No
- MSS:
- MSS SP-6, MSS SP-25, MSS SP-72, MSS SP-82
- Material:
- Ductile Iron, Carbon Steel, Plastic
- Material Type:
- Nylon
- NSF Certified:
- No
- Pressure - Maximum:
- 2000 psi
- Pressure Class:
- 500#
- Recommended Valve Application:
- Water, Oil, Gas
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Threaded
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Nylon
- Valve Size:
- 4 in
- Valve Type:
- Ball Valve
- Weight:
- 49 lb