This product requires certification to purchase.

BALTIC 55 INCH ALUMINUM FRAMED FABRIC OUTDOOR LOVESEAT

BALTIC 55 INCH ALUMINUM FRAMED FABRIC OUTDOOR LOVESEAT

  • Fast #
  • Part #R9624BK
  • Item #10781263
  • Manufacturer Part #9624-BK
4.3 out of 5 Customer Rating
Brand image

BALTIC 55 INCH ALUMINUM FRAMED FABRIC OUTDOOR LOVESEAT

  • Fast #
  • Part #R9624BK
  • Item #10781263
  • Manufacturer Part #9624-BK
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Sturdy aluminum powder-coated frame
  • Mold resistant three-layer foam cushion
  • Durable outdoor fabric
  • Comes with leveling glides
  • Requires Certification
Dimensions & Measurements
Depth
28 in
Height
33 in
Length
55 in
Width
55 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Acrylic, Foam
Proposition 65
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Type
R9624BK
UPC
752370962401