BALTIC 55 INCH ALUMINUM FRAMED FABRIC OUTDOOR LOVESEAT
BALTIC 55 INCH ALUMINUM FRAMED FABRIC OUTDOOR LOVESEAT
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sturdy aluminum powder-coated frame
- Mold resistant three-layer foam cushion
- Durable outdoor fabric
- Comes with leveling glides
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 28 in
- Height:
- 33 in
- Length:
- 55 in
- Material:
- Acrylic, Foam
- Proposition 65:
- WARNING: Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- R9624GRY
- UPC:
- 752370962418
- Width:
- 55 in