This product requires certification to purchase.

BALTIC OUTDOOR LIVING 2 PIECE ALUMINUM FRAME OUTDOOR CHAIR SET WITH ACRYLIC-COVERED FOAM CUSHIONS

BALTIC OUTDOOR LIVING 2 PIECE ALUMINUM FRAME OUTDOOR CHAIR SET WITH ACRYLIC-COVERED FOAM CUSHIONS

  • Fast #
  • Part #R9611GRY
  • Item #10781254
  • Manufacturer Part #9611-GRY
4.3 out of 5 Customer Rating
Brand image

BALTIC OUTDOOR LIVING 2 PIECE ALUMINUM FRAME OUTDOOR CHAIR SET WITH ACRYLIC-COVERED FOAM CUSHIONS

  • Fast #
  • Part #R9611GRY
  • Item #10781254
  • Manufacturer Part #9611-GRY
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Sturdy aluminum frame will survive years of outdoor use without rust
  • Acrylic-covered foam cushions offer a comfortable and durable seating surface
  • Comes with installation hardware and assembly instructions
  • Includes a 90-day limited warranty
  • Requires Certification
Dimensions & Measurements
Depth
28 in
Height
28-3/8 in
Length
30 in
Width
30 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Grey
Material
Acrylic, Aluminum, Foam
Proposition 65
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Type
R9611GRY
UPC
752370961121