BALTIC OUTDOOR LIVING 81-1/2 INCH LONG ALUMINUM FRAME OUTDOOR SOFA WITH ACRYLIC-COVERED FOAM CUSHIONS
BALTIC OUTDOOR LIVING 81-1/2 INCH LONG ALUMINUM FRAME OUTDOOR SOFA WITH ACRYLIC-COVERED FOAM CUSHIONS
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sturdy aluminum frame will survive years of outdoor use without rust
- Acrylic-covered foam cushions offer a comfortable and durable seating surface
- Comes with installation hardware and assembly instructions
- Includes a 90-day limited warranty
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 28 in
- Height:
- 28-3/8 in
- Length:
- 81-1/2 in
- Material:
- Acrylic, Aluminum, Foam
- Proposition 65:
- WARNING: Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- R9621BK
- UPC:
- 752370962104
- Width:
- 81-1/2 in