This product requires certification to purchase.

Baltic Rectangle Natural Gas Fire Table in Glacier Gray by Real Flame

Baltic Rectangle Natural Gas Fire Table in Glacier Gray by Real Flame

  • Fast #
  • Part #R9750NGGLG
  • Item #9607288
  • Manufacturer Part #9750NG-GLG
4.7 out of 5 Customer Rating
Brand image

Baltic Rectangle Natural Gas Fire Table in Glacier Gray by Real Flame

  • Fast #
  • Part #R9750NGGLG
  • Item #9607288
  • Manufacturer Part #9750NG-GLG
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Heat output: 65,000 BTUs
  • Battery operated, push button ignition
  • Made of cast MGO and steel
  • Includes fire table with leveling feet, 28.5" linear stainless steel burner, matching burner lid, lava rock filler, vinyl storage cover, hose guide, 10’ LP hose with regulator and tank seat or 10' NG hose with quick connect socket
  • Propane option: required 20 lb propane tank (not included) must sit outside of fire table
  • Burn time for 20 lb tank is 6.5 hours (high setting) - 20 hours (low setting)
  • Weather, UV and rust-resistant
  • Adjustable flame height
  • CSA certified
  • 1 year limited warranty
  • Requires Certification
Dimensions & Measurements
Height
16 in
Characteristics & Features
Color Finish Name
Glacier Grey
Proposition 65
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
BTU
50000
Warranty & Product Information
Type
R9750NGGLG
UPC
752370975012