This product requires certification to purchase.

1-3/8 in. Carbon Steel Hose Clamp

Band-it-Index

1-3/8 in. Carbon Steel Hose Clamp

  • Fast #
  • Part #BCP3119
  • Item #1356477
  • Manufacturer Part #CP3119
4 out of 5 Customer Rating
Brand image
Band-it-Index

1-3/8 in. Carbon Steel Hose Clamp

  • Fast #
  • Part #BCP3119
  • Item #1356477
  • Manufacturer Part #CP3119
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1-3/8 in
Thickness
0.025 in
Width
3/8 in
Characteristics & Features
Coating
Galvanized
Material
Carbon Steel
Warranty & Product Information
Product Type
Clamp