This product requires certification to purchase.

1/2 in. MPT X 3/4 HB BLK PP SHK

Banjo

1/2 in. MPT X 3/4 HB BLK PP SHK

  • Fast #
  • Part #BHB075100
  • Item #10385103
  • Manufacturer Part #HB075-100
3.6 out of 5 Customer Rating
Brand image
Banjo

1/2 in. MPT X 3/4 HB BLK PP SHK

  • Fast #
  • Part #BHB075100
  • Item #10385103
  • Manufacturer Part #HB075-100
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Excellent chemical resistance
  • Glass reinforced polypropylene
  • Heavy duty (SCH 80)
  • Lightweight with excellent strength
  • Requires Certification
Dimensions & Measurements
End Connection 1
MNPT
End Connection 2
Barbed
End Connections
MNPT x Barbed
Fitting Size 1
3/4 in
Fitting Size 2
1 in
Fitting Sizes
3/4 in x 1 in
Length
3 in
Pressure - Maximum
300 psi
Characteristics & Features
Color Finish Name
Black
Fitting Type
Straight, Hose Barb
Material
Plastic
Material Type
Polypropylene
Schedule Class
80S
Electrical & Operational Information
Maximum Temperature
150
Minimum Temperature
-20
Warranty & Product Information
Origin
Domestic
Type
BHB075100