This product requires certification to purchase.

1/4 in. FNPT SDR 80 Polypropylene Tee

Banjo

1/4 in. FNPT SDR 80 Polypropylene Tee

  • Fast #
  • Part #BBTEE025
  • Item #7171811
  • Manufacturer Part #TEE025
5 out of 5 Customer Rating
Brand image
Banjo

1/4 in. FNPT SDR 80 Polypropylene Tee

  • Fast #
  • Part #BBTEE025
  • Item #7171811
  • Manufacturer Part #TEE025
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connection 3
FPT
End Connections
FPT
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Size 3
1/4 in
Fitting Sizes
1/4 in
Pressure - Maximum
150 psi
Characteristics & Features
Color Finish Name
Black
Material
Plastic
Material Type
Polypropylene
Schedule Class
80
Electrical & Operational Information
Maximum Temperature
70