This product requires certification to purchase.

1-1/2 in. Hose Barb x NPT Rigid Polypropylene Hose Barb

Banjo

1-1/2 in. Hose Barb x NPT Rigid Polypropylene Hose Barb

  • Fast #
  • Part #BHB15090
  • Item #7171745
  • Manufacturer Part #HB150-90
5 out of 5 Customer Rating
Brand image
Banjo

1-1/2 in. Hose Barb x NPT Rigid Polypropylene Hose Barb

  • Fast #
  • Part #BHB15090
  • Item #7171745
  • Manufacturer Part #HB150-90
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Barbed
End Connection 2
NPT
End Connections
Barbed x NPT
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Characteristics & Features
Color Finish Name
Black
Fitting Type
Hose Barb
Material
Plastic
Material Type
Polypropylene
Electrical & Operational Information
Maximum Temperature
150
Minimum Temperature
-20