This product requires certification to purchase.

2 in. FNPT Polypropylene Bulkhead

Banjo

2 in. FNPT Polypropylene Bulkhead

  • Fast #
  • Part #BTF200
  • Item #4707507
  • Manufacturer Part #TF200
3.7 out of 5 Customer Rating
Brand image
Banjo

2 in. FNPT Polypropylene Bulkhead

  • Fast #
  • Part #BTF200
  • Item #4707507
  • Manufacturer Part #TF200
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • EPDM gasket.
  • Double sided female NPT threads.
  • Maximum operating pressure 300 psi.
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FNPT
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
Black
Fitting Type
Bulkhead Fitting
Material
Plastic
Material Type
Polypropylene
Electrical & Operational Information
Maximum Temperature
150
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes