This product requires certification to purchase.

2 in. MPT Adapter Polypropylene Cap

Banjo

2 in. MPT Adapter Polypropylene Cap

  • Fast #
  • Part #B200CAP
  • Item #3986885
  • Manufacturer Part #200CAP
5 out of 5 Customer Rating
Brand image
Banjo

2 in. MPT Adapter Polypropylene Cap

  • Fast #
  • Part #B200CAP
  • Item #3986885
  • Manufacturer Part #200CAP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Fitting Type:
Cap
Material:
Plastic
Material Type:
Polypropylene
NSF Certified:
No