This product requires certification to purchase.

2 in. MPT x 2 in. 900 HB

Banjo

2 in. MPT x 2 in. 900 HB

  • Fast #
  • Part #BBHB20090
  • Item #9629828
  • Manufacturer Part #HB200-90
5 out of 5 Customer Rating
Brand image
Banjo

2 in. MPT x 2 in. 900 HB

  • Fast #
  • Part #BBHB20090
  • Item #9629828
  • Manufacturer Part #HB200-90
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Excellent chemical resistance
  • Glass reinforced polypropylene
  • Heavy duty (SCH 80)
  • Lightweight with excellent strength
  • Requires Certification
Dimensions & Measurements
End Connection 1
MNPT
End Connection 2
Barbed
End Connections
MNPT x Barbed
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Length
5-7/32 in
Pressure - Maximum
300 psi
Characteristics & Features
Color Finish Name
Black
Fitting Type
Hose Barb
Material
Plastic
Material Type
Polypropylene
Schedule Class
80S
Electrical & Operational Information
Maximum Temperature
150
Minimum Temperature
-20
Warranty & Product Information
Origin
Domestic
Type
BBHB20090