This product requires certification to purchase.

2 in. NPT Schedule 80 Glass Reinforced Polypropylene Tee

Banjo

2 in. NPT Schedule 80 Glass Reinforced Polypropylene Tee

  • Fast #
  • Part #BTEE200
  • Item #2858066
  • Manufacturer Part #TEE200
5 out of 5 Customer Rating
Brand image
Banjo

2 in. NPT Schedule 80 Glass Reinforced Polypropylene Tee

  • Fast #
  • Part #BTEE200
  • Item #2858066
  • Manufacturer Part #TEE200
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
MPT
End Connection 3:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight Tee
Material:
Plastic
Material Type:
Glass Reinforced Polypropylene
NSF Certified:
No
Schedule Class:
80