This product requires certification to purchase.

3/4 in. FNPT Straight Polypropylene Bulkhead Fitting with EPDM Gasket

Banjo

3/4 in. FNPT Straight Polypropylene Bulkhead Fitting with EPDM Gasket

  • Fast #
  • Part #BTF075F
  • Item #1344857
  • Manufacturer Part #TF075
5 out of 5 Customer Rating
Brand image
Banjo

3/4 in. FNPT Straight Polypropylene Bulkhead Fitting with EPDM Gasket

  • Fast #
  • Part #BTF075F
  • Item #1344857
  • Manufacturer Part #TF075
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FIPS
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Bulkhead Fitting
Material
Plastic
Material Type
Polypropylene