3/4 x 1-13/16 in. MNPT Straight Schedule 80 Polypropylene Short Nipple in Black
3/4 x 1-13/16 in. MNPT Straight Schedule 80 Polypropylene Short Nipple in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Color Finish Name:
- Black
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MIPS
- FM Approved:
- No
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Nipple
- Length:
- 1-13/16
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 150
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Schedule Class:
- 80
- UPC:
- 791206009972