This product requires certification to purchase.

3 in. Plastic Full Port FNPT 100# Ball Valve

Banjo

3 in. Plastic Full Port FNPT 100# Ball Valve

  • Fast #
  • Part #BV300FP
  • Item #1316550
  • Manufacturer Part #V300FP
3.8 out of 5 Customer Rating
Brand image
Banjo

3 in. Plastic Full Port FNPT 100# Ball Valve

  • Fast #
  • Part #BV300FP
  • Item #1316550
  • Manufacturer Part #V300FP
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Ball is diamond turned, after molding, to make it spherically perfect, which provides precise contact between ball and seats
  • Polypropylene is reinforced with fiberglass for additional strength
  • Precision molded in polypropylene
  • PTFE self-lubricating stem bush­:ings and seats cannot stick or bind
  • Self-aligning ball moves freely against the PTFE seats for smoothoperation
  • Stainless steel bolts
  • valve opens and closes with very little pressure on the handle
  • Maximum operating pressure 200 psi
  • FKM seals
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Pressure Class
100#
Valve Size
3 in
Characteristics & Features
Material
Plastic
Material Type
Polypropylene
Valve Body Style
Bolted
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
100