This product requires certification to purchase.

Size 5 Polyurethane Coated Duralon® Knit Wrist Gloves in Grey

Banom

All-Grip® Size 5 Polyurethane Coated Duralon® Knit Wrist Gloves in Grey

  • Fast #
  • Part #B3605
  • Item #8059385
  • Manufacturer Part #3605-5
5 out of 5 Customer Rating
Brand image
Banom

All-Grip® Size 5 Polyurethane Coated Duralon® Knit Wrist Gloves in Grey

  • Fast #
  • Part #B3605
  • Item #8059385
  • Manufacturer Part #3605-5
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Glove Size
5
Characteristics & Features
Coating
Polyurethane
Collection
All-Grip®
Color Finish Category
Greys
Color Finish Name
Grey
Glove Type
General Purpose, Knit Wrist
Material
Duralon
Reusable
Yes