This product requires certification to purchase.

Size 8 Gloves in Blue and White

Banom

All-Grip® Size 8 Gloves in Blue and White

  • Fast #
  • Part #BV36058
  • Item #7477074
  • Manufacturer Part #V3605 8
3.3 out of 5 Customer Rating
Brand image
Banom

All-Grip® Size 8 Gloves in Blue and White

  • Fast #
  • Part #BV36058
  • Item #7477074
  • Manufacturer Part #V3605 8
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock

Product Details

Product Description
  • All-Grip® gloves are designed for high speed assembly operations where nuts, bolts, or screws are being driven with power tools
  • The non-sticky special palm coating helps these gloves resist sticking to moving parts
  • Wear resistance is increased by impregnating the palm coating into the base fabric, which also allows this grip to be present throughout the usable life of the glove
  • Knit with Duralon®, a soft but highly abrasion-resistant yarn, these gloves have a history of extended wear in assembly applications
  • All-Grip® gloves can be reconditioned with the Bantex® process for additional cost savings
  • Size: 8
  • Vending Machine Pack
  • Requires Certification
Dimensions & Measurements
Glove Size
8
Characteristics & Features
Coating
Polyurethane
Collection
All-Grip®
Color Finish Category
Blues
Color Finish Name
Blue, White
Glove Type
Assembly
Reusable
Yes