This product requires certification to purchase.

3-Piece Yellow Rainsuit, .35mm PVC/Polyester, Hooded with Self-Collar

Base35™

3-Piece Yellow Rainsuit, .35mm PVC/Polyester, Hooded with Self-Collar

  • Fast #
  • Part #P201370X1
  • Item #10094558
  • Manufacturer Part #201-370X1
5 out of 5 Customer Rating
Brand image
Base35™

3-Piece Yellow Rainsuit, .35mm PVC/Polyester, Hooded with Self-Collar

  • Fast #
  • Part #P201370X1
  • Item #10094558
  • Manufacturer Part #201-370X1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Storm flap front
  • 2 flap pockets
  • Underarm vents
  • Adjustable snaps at wrists and ankles for better fit
  • Made with .35mm thick pvc and polyester fabric
  • Bib overalls for full moisture protection
  • Self material collar for easy cleaning
  • Cape vented back
  • Requires Certification

Documents

Dimensions & Measurements
Clothing Size
XL
Thickness
0.35 mm
Characteristics & Features
Coating
Uncoated
Color Finish Name
Yellow
Proposition 65
WARNING: This product can expose you to chemicals including Di(2-ethylexyl)phthalate (DEHP), Cadmium, Butyl benzyl phthalate (BBP), Di-isodecyl phthalate (DIDP), lead, and Di-n-butyl phthalate (DBP), which are known to the State of California to cause cancer or birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
Product Type
Rain Coats
Type
P201370X1
UPC
616314020995