This product requires certification to purchase.

High Visibility Safety Vest with Reflective Stripes in Lime, 4XL

Base35™

High Visibility Safety Vest with Reflective Stripes in Lime, 4XL

  • Fast #
  • Part #P201350P4X
  • Item #10050924
  • Manufacturer Part #201-350P/4X
3.6 out of 5 Customer Rating
Brand image
Base35™

High Visibility Safety Vest with Reflective Stripes in Lime, 4XL

  • Fast #
  • Part #P201350P4X
  • Item #10050924
  • Manufacturer Part #201-350P/4X
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Made with .35mm thick pvc and polyester fabric
  • Requires Certification

Documents

Dimensions & Measurements
Clothing Size
4XL
Thickness
0.35 mm
Characteristics & Features
Coating
Uncoated
Color Finish Name
Yellow
Warranty & Product Information
Product Type
Rain Coats
Type
P201350P4X
UPC
616314194078