This product requires certification to purchase.

2-Piece 48” Treated Raincoat, XL

Base35FR™

2-Piece 48” Treated Raincoat, XL

  • Fast #
  • Part #P205300FRXL
  • Item #10050934
  • Manufacturer Part #205-300FR/XL
4.7 out of 5 Customer Rating
Brand image
Base35FR™

2-Piece 48” Treated Raincoat, XL

  • Fast #
  • Part #P205300FRXL
  • Item #10050934
  • Manufacturer Part #205-300FR/XL
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Self material collar for easy cleaning
  • Cape Vented Back
  • Underarm Vent
  • Not designed for use in an ARC flash or flash fire application
  • Limited flammability - Tested in accordance with ASTM D6413
  • Silicone free
  • Requires Certification

Documents

Dimensions & Measurements
Clothing Size
XL
Length
48 in
Thickness
0.35 mm
Characteristics & Features
Coating
Uncoated
Color Finish Name
Yellow
Warranty & Product Information
Product Type
Rain Coats
Type
P205300FRXL
UPC
616314116025