This product requires certification to purchase.

30 in. Manhole Storm Lid

Bass and Hays Foundry

30 in. Manhole Storm Lid

  • Fast #
  • Part #BVRM30STLO
  • Item #3179403
  • Manufacturer Part #BVRM30STLIDTER
3.4 out of 5 Customer Rating
Brand image
Bass and Hays Foundry

30 in. Manhole Storm Lid

  • Fast #
  • Part #BVRM30STLO
  • Item #3179403
  • Manufacturer Part #BVRM30STLIDTER
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Standard 30" cast iron manhole cover for the reversible VRM-30® ring
  • Stock item
  • Sanitary sewer lettering
  • H-20 traffic rated when used with an H-20 traffic rated ring properly installed in reinforced concrete
  • Uncoated cast grey iron, ASTM A48 CL35B or better, AASHTO M306-10 (M105)
  • Made in USA
  • Requires Certification
Dimensions & Measurements
Diameter
30 in
Characteristics & Features
Brand Model Compatibility
VRM-30®
Coating
Uncoated
Material
Cast Gray Iron
Warranty & Product Information
AASHTO
AASHTO M-306-10
ASTM
ASTM A-48 Class 35B
Product Type
Manhole Cover
Waterworks Application
Sewer