This product requires certification to purchase.

18 x 30 in. Grate Only for BH814 Frame

Bass and Hays Foundry

814® 18 x 30 in. Grate Only for BH814 Frame

  • Fast #
  • Part #BH814GRATEONLY
  • Item #3575339
  • Manufacturer Part #814 G
5 out of 5 Customer Rating
Brand image
Bass and Hays Foundry

814® 18 x 30 in. Grate Only for BH814 Frame

  • Fast #
  • Part #BH814GRATEONLY
  • Item #3575339
  • Manufacturer Part #814 G
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
30 in
Width
18 in
Characteristics & Features
Brand Model Compatibility
BH814 Frame
Collection
814®
Warranty & Product Information
Product Type
Grate