This product requires certification to purchase.

30 in. Sanitary Sewer Lid Only

Bass and Hays Foundry

Melissa 30 in. Sanitary Sewer Lid Only

  • Fast #
  • Part #BVRM30MELSSLO
  • Item #3565383
  • Manufacturer Part #.VRM30 LID15
4 out of 5 Customer Rating
Brand image
Bass and Hays Foundry

Melissa 30 in. Sanitary Sewer Lid Only

  • Fast #
  • Part #BVRM30MELSSLO
  • Item #3565383
  • Manufacturer Part #.VRM30 LID15
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Auburn, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Standard 30" cast iron manhole cover for the reversible VRM-30® ring
  • Sanitary sewer lettering
  • Stock item
  • H-20 traffic rated when used with an H-20 traffic rated ring properly installed in reinforced concrete
  • Uncoated cast grey iron, ASTM A48 CL35B or better, AASHTO M306-10 (M105)
  • Made in USA
  • Requires Certification

Specifications

AASHTO:
AASHTO M-306-10
ASTM:
ASTM A-48 Class 35B
Brand Model Compatibility:
VRM-30®
Coating:
Uncoated
Collection:
Melissa
Diameter:
30
Material:
Cast Gray Iron
Product Type:
Manhole Cover
Waterworks Application:
Sanitary Sewer