This product requires certification to purchase.

45 x 36 in. Pipe Stand (Pack of 5)

B&B Pipe and Ind Tools

45 x 36 in. Pipe Stand (Pack of 5)

  • Fast #
  • Part #B3510
  • Item #7784576
  • Manufacturer Part #3510
5 out of 5 Customer Rating
Brand image
B&B Pipe and Ind Tools

45 x 36 in. Pipe Stand (Pack of 5)

  • Fast #
  • Part #B3510
  • Item #7784576
  • Manufacturer Part #3510
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Height
45 in
Pipe Capacity
36 in
Characteristics & Features
Material
Rubber, Steel
Number of Tools Included
1
Tool Stand Type
Pipe Stand
Tool Type
Giant Jack
Work Load Limit
2500 lb