This product requires certification to purchase.

48 x 12 in. Pipe Stand

B&B Pipe and Ind Tools

48 x 12 in. Pipe Stand

  • Fast #
  • Part #B3900
  • Item #7784567
  • Manufacturer Part #3900
5 out of 5 Customer Rating
Brand image
B&B Pipe and Ind Tools

48 x 12 in. Pipe Stand

  • Fast #
  • Part #B3900
  • Item #7784567
  • Manufacturer Part #3900
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 63
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 2,500lbs / 1,135 kg standard V-head capacity with higher load rating available
  • Third party tested with at least a 2:1 safety ratio
  • Oversized 10" V-head for increased safety
  • Oversized square tube legs and braces for increased durability
  • 1-1/2 in ACME rod is largest in the industry
  • Quick lock washer height adjustment for easy use
  • More head options than any other manufacturer
  • Increased width stance for better stability
  • Our fixed leg pipe jacks have a recommended 12" pipe diameter capacity
  • Safety washer can be locked on to base for increased operator safety
  • Requires Certification

Documents

Dimensions & Measurements
Height
48 in
Length
24 in
Pipe Capacity
12 in
Weight
17 lb
Width
21 in
Characteristics & Features
Number of Tools Included
1
Tool Stand Type
Pipe Stand
Tool Type
Pipe Jack
Work Load Limit
2500 lb