This product requires certification to purchase.

1500 PSI Electric Cold Water Wall Mount Pressure Washer

BE Power Equipment

1500 PSI Electric Cold Water Wall Mount Pressure Washer

  • Fast #
  • Part #BP1515EPNW
  • Item #11756313
  • Manufacturer Part #P1515EPNW
3.2 out of 5 Customer Rating
Brand image
BE Power Equipment

1500 PSI Electric Cold Water Wall Mount Pressure Washer

  • Fast #
  • Part #BP1515EPNW
  • Item #11756313
  • Manufacturer Part #P1515EPNW
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Innovative 2-In-1 Electric Pressure Washer
  • Wall mount on 16" studs for stationary use
  • Open 4 quick-release bolts to become a hand-carried washer
  • 1.5 HP PowerEase Electric Motor
  • Plugs into regular 3 prong outlets on 14 amp & up circuits
  • No messy gas engine to maintain; safe around livestock
  • Low RPM Motor: Extends the life of your pump
  • 1.6 GPM Triplex Plunger Pump: Runs cooler, lasts longer; can be rebuilt
  • Adjustable Pressure: Adjustable unloader lets you suit the pressure to the job
  • Integrated Soap Tank. Keeps soap handy and ready to use. Siphon tube allows for hand-held mode soap use
  • Requires Certification
Dimensions & Measurements
Cord Length
20 in
Flow Rate
1.6 gpm
Height
25 in
Length
19 in
Pressure - Maximum
1500 psi
Weight
97 lb
Width
15 in
Electrical & Operational Information
AMP
13.2
Horsepower
1 1/2 hp
Power Source
Electric
Volts
120V
Warranty & Product Information
CARB OTC LEED Compliant
Yes
Type
PEDP1515EPNW
UPC
777897168129