This product requires certification to purchase.

2300 PSI Electric Cold Water Pressure Washer with AR Pump

BE Power Equipment

2300 PSI Electric Cold Water Pressure Washer with AR Pump

  • Fast #
  • Part #BP2314EN
  • Item #11756314
  • Manufacturer Part #P2314EN
4.3 out of 5 Customer Rating
Brand image
BE Power Equipment

2300 PSI Electric Cold Water Pressure Washer with AR Pump

  • Fast #
  • Part #BP2314EN
  • Item #11756314
  • Manufacturer Part #P2314EN
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Versatile Design
  • 1.5 HP PowerEase 110V Electric Motor
  • Pull it, carry it or mount it on the wall
  • Plugs into regular 3 prong outlets on 14 amp & up circuits
  • No messy gas engine to maintain; safe around livestock
  • 1.6 HP PowerEase 120V Electric Motor
  • Low RPM motor extends the life of your pump
  • Extends the life of your pump
  • 35' power cord with GFCI lets you work safely in a large area
  • 1.7 GPM Axial Pump
  • Requires Certification
Dimensions & Measurements
Cord Length
35 in
Flow Rate
1.7 gpm
Height
38 in
Length
15 in
Pressure - Maximum
2300 psi
Weight
45 lb
Width
16 in
Electrical & Operational Information
AMP
13.2
Horsepower
1 3/5 hp
Power Source
Electric
Volts
120V
Warranty & Product Information
CARB OTC LEED Compliant
Yes
Type
PEDP2314EN