This product requires certification to purchase.

4000 PSI Pressure Washer Hose Reel 100 ft. x 3/8 in.

BE Power Equipment

4000 PSI Pressure Washer Hose Reel 100 ft. x 3/8 in.

  • Fast #
  • Part #B85402001
  • Item #11756269
  • Manufacturer Part #85.402.001
4.2 out of 5 Customer Rating
Brand image
BE Power Equipment

4000 PSI Pressure Washer Hose Reel 100 ft. x 3/8 in.

  • Fast #
  • Part #B85402001
  • Item #11756269
  • Manufacturer Part #85.402.001
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • 100-Foot Manual High Pressure Hose Reel
  • Provides more control during use and easy storage
  • Designed to be used with pressure washer hoses only
  • Rated Up To 4000 PSI
  • 3/8 inch male NPT inlet
  • 3/8 inch female NPT outlet
  • Maximum Temperature 160 Deg F
  • Heavy-Duty Steel Frame
  • Powder coated reduces rust and corrosion
  • Integrated handles for easy handling
  • Requires Certification
Dimensions & Measurements
Height
11 in
Length
13 in
Weight
20 lb
Width
11 in
Warranty & Product Information
Application
Commercial
Type
B85402001
UPC
777897107548