This product requires certification to purchase.

50 ft. (3/8 in.) 4000 PSI Black High-Pressure Hose with Quick Connectors (Cold/Hot Water)

BE Power Equipment

50 ft. (3/8 in.) 4000 PSI Black High-Pressure Hose with Quick Connectors (Cold/Hot Water)

  • Fast #
  • Part #B85238153
  • Item #11756255
  • Manufacturer Part #85.238.153
5 out of 5 Customer Rating
Brand image
BE Power Equipment

50 ft. (3/8 in.) 4000 PSI Black High-Pressure Hose with Quick Connectors (Cold/Hot Water)

  • Fast #
  • Part #B85238153
  • Item #11756255
  • Manufacturer Part #85.238.153
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • 4000 PSI Black Rubber 3/8" Hose: Fits many consumer & contractor pressure washers
  • Heavy Duty Construction
  • Single steel braid reinforced for long life
  • Maximum water temperature 310° F
  • 3/8" Quick Connectors
  • One male connector, one female connector
  • Swivel on one end helps keep hose from kinking
  • Grade: Professional
  • CARB Approved
  • Warranty: 90 Day Commercial and 90 Day Consumer
  • Requires Certification
Dimensions & Measurements
Length
600 in
Weight
11 lb
Width
3/8 in
Warranty & Product Information
Application
Residential
Type
B85238153