This product requires certification to purchase.

Adjustable Telescoping Wand Support Belt

BE Power Equipment

Adjustable Telescoping Wand Support Belt

  • Fast #
  • Part #B85400019
  • Item #11756264
  • Manufacturer Part #85.400.019
5 out of 5 Customer Rating
Brand image
BE Power Equipment

Adjustable Telescoping Wand Support Belt

  • Fast #
  • Part #B85400019
  • Item #11756264
  • Manufacturer Part #85.400.019
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Nylon Waist & Shoulder Support Belt
  • Stabilizes telescoping wands, reducing fatigue & strain
  • Provides better control, optimizing cleaning performance
  • Does NOT provide back support or fall protection
  • Adjustable Clips: Customize the fit around waist & shoulder for comfort
  • Metal Telescoping Wand Clamp: Allows placement for best wand balance
  • Can Be Used By Right And Left-Handed People: Can be set up for either side
  • Requires Certification
Dimensions & Measurements
Weight
3 lb
Warranty & Product Information
Application
Residential
Type
B85400019
UPC
777897105711