This product requires certification to purchase.

Bolt-On Universal Pressure Washer Pump Unloader Plumbing Kit

BE Power Equipment

Bolt-On Universal Pressure Washer Pump Unloader Plumbing Kit

  • Fast #
  • Part #B85400118
  • Item #11756268
  • Manufacturer Part #85.400.118
3.1 out of 5 Customer Rating
Brand image
BE Power Equipment

Bolt-On Universal Pressure Washer Pump Unloader Plumbing Kit

  • Fast #
  • Part #B85400118
  • Item #11756268
  • Manufacturer Part #85.400.118
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Bolt-On Unloader Replacement Kit: Incorporate adjustable pressure into your pressure washer pump
  • Converts The Bolt-On Unloader To Universal Set-Up: Includes bypass hose, inline water filter, hose barbs, & coupler
  • 3/8" MNPT Inlet, 3/8" FNPT Outlet, & 3/8" FNPT Bypass: Fits many popular pumps; rated to 4500 PSI, 8 GPM, 195°F
  • Water Inlet Filter (Model: 85.300.056)
  • Garden hose fitting keeps debris out of your pump
  • 1/2" Male NPT x 3/4 Female Garden Hose Thread
  • Hose clamps not included
  • Requires Certification
Dimensions & Measurements
Weight
4 lb
Warranty & Product Information
Application
Residential
Type
B85400118
UPC
777897101560