This product requires certification to purchase.

Fully Plumbed Comet ZWD4040G Series 4000 PSI 4 GPM (1" Shaft) Triplex Pressure Washer Pump

BE Power Equipment

Fully Plumbed Comet ZWD4040G Series 4000 PSI 4 GPM (1" Shaft) Triplex Pressure Washer Pump

  • Fast #
  • Part #B85149022B
  • Item #11756246
  • Manufacturer Part #85.149.022B
5 out of 5 Customer Rating
Brand image
BE Power Equipment

Fully Plumbed Comet ZWD4040G Series 4000 PSI 4 GPM (1" Shaft) Triplex Pressure Washer Pump

  • Fast #
  • Part #B85149022B
  • Item #11756246
  • Manufacturer Part #85.149.022B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Direct Drive
  • Fully Plumbed are ready to go - 4 bolts off - 4 bolts on
  • Fits many brands & models up to 4000 PSI and 4 GPM
  • Comet ZWD4040G Triplex Plunger Pump
  • Adjustable unloader valve let's you set the pressure for any task
  • Brass head ensures high mechanical resistance & corrosion proof
  • Ceramic-coated pistons run cooler, lasts longer; thermal relief protects the pump
  • Industrial Grade Direct Drive
  • 1" shaft with SAE gas engine flange
  • Comes complete with chemical injector and regulator
  • Requires Certification
Dimensions & Measurements
Height
9 in
Length
12 in
Weight
22 lb
Width
9 in
Electrical & Operational Information
Fuel Type
Natural Gas
Power Source
Gas
Warranty & Product Information
Application
Commercial
Type
B85149022B