This product requires certification to purchase.

Pressure Whirl-A-Way 3/8 in. Ball Valve Kit (7250 PSI / 180°)

BE Power Equipment

Pressure Whirl-A-Way 3/8 in. Ball Valve Kit (7250 PSI / 180°)

  • Fast #
  • Part #B85300044
  • Item #11756261
  • Manufacturer Part #85.300.044
5 out of 5 Customer Rating
Brand image
BE Power Equipment

Pressure Whirl-A-Way 3/8 in. Ball Valve Kit (7250 PSI / 180°)

  • Fast #
  • Part #B85300044
  • Item #11756261
  • Manufacturer Part #85.300.044
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • High Quality Quick Connect Ball Valve Kit For High Pressure Hoses: Switch wands, tips, or hoses without shutting down the unit, saving time & effort
  • Rated For Pressure Washers Up To 7250 PSI
  • Use with cold or hot water up to 180°F
  • Inlet connector is 3/8" female quick connect coupler
  • Outlet connector is 3/8" male quick connect plug
  • Large Handle: Easy to turn, provides good leverage under high pressure
  • Versatile
  • Works with Whirl-A-Way surface cleaners and many other 3/8" accessories
  • Always make sure valve is all the way open or all the way closed to prolong valve life
  • Requires Certification

Documents

Dimensions & Measurements
Height
10 in
Length
10 in
Weight
1.3 lb
Width
5 in
Warranty & Product Information
Application
Commercial
Type
B85300044
UPC
777897101508