This product requires certification to purchase.

Professional 1500 PSI Electric Cold Water Wall Mount Pressure Washer with Auto Stop-Start

BE Power Equipment

Professional 1500 PSI Electric Cold Water Wall Mount Pressure Washer with Auto Stop-Start

  • Fast #
  • Part #BX1520FW1ARH
  • Item #11756330
  • Manufacturer Part #X-1520FW1ARH
5 out of 5 Customer Rating
Brand image
BE Power Equipment

Professional 1500 PSI Electric Cold Water Wall Mount Pressure Washer with Auto Stop-Start

  • Fast #
  • Part #BX1520FW1ARH
  • Item #11756330
  • Manufacturer Part #X-1520FW1ARH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • BE Professional Wall Mounted Pressure Washer
  • Permanently accessible; takes up no floor space
  • Can be used and stored in closed area without worries regarding the exhaust fumes and gases
  • Robust 2-HP Baldor Electric Motor
  • Totally enclosed motor keeps dirt and dust out for longer lifespan
  • 25-ft cord plugs requires 20amp plug (will not fit in standard household outlet)
  • Automatic Start-Stop Feature
  • Shuts unit off when spray trigger is released
  • Extends the life of motor and pump
  • High-Quality AR JRV2G25E Triplex Pump. Runs cooler, lasts longer; can be rebuilt. Oil sight glass and drain plug for easy maintenance
  • Requires Certification
Dimensions & Measurements
Cord Length
25 in
Flow Rate
2 gpm
Height
32 in
Length
40 in
Pressure - Maximum
1500 psi
Weight
200 lb
Width
22 in
Electrical & Operational Information
AMP
17.3
Horsepower
2 hp
Power Source
Electric
Volts
120V
Warranty & Product Information
Application
Commercial
Type
PEDX1520FW1ARH
UPC
777897302042