This product requires certification to purchase.

Professional 4000 PSI Gas Cold Water Pressure Washer with Aluminum Frame and General Pump

BE Power Equipment

Professional 4000 PSI Gas Cold Water Pressure Washer with Aluminum Frame and General Pump

  • Fast #
  • Part #BPE4013HWPAGEN
  • Item #11756318
  • Manufacturer Part #PE-4013HWPAGEN
5 out of 5 Customer Rating
Brand image
BE Power Equipment

Professional 4000 PSI Gas Cold Water Pressure Washer with Aluminum Frame and General Pump

  • Fast #
  • Part #BPE4013HWPAGEN
  • Item #11756318
  • Manufacturer Part #PE-4013HWPAGEN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Commercial Grade Hona engine with excellent weight to power ratio
  • Honda 13 HP GX 390 Engine: Quiet & reliable power pushes 4200 PSI easily
  • General Brand EZ4040G Triplex Plunger Pump With Thermal Relief
  • 4 gallons per minute cleans quickly and economically
  • Thermal relief valve protects the pump from overheating
  • Heavy Duty Aluminum Frame
  • Anti-vibration rubber feet keep unit stable & quiet
  • Sturdy & light weight; won't rust
  • Built in storage for spray tips so they don't get lost
  • 12" Flat-Free Foam Filled Tires: Easily take on rough job sites; help with vibration control
  • Requires Certification
Dimensions & Measurements
Flow Rate
4.2 gpm
Height
27 in
Length
27 in
Pressure - Maximum
4200 psi
Weight
125 lb
Width
33 in
Electrical & Operational Information
Horsepower
13 hp
Power Source
Gas
Warranty & Product Information
Application
Commercial
Type
PEDPE4013HWPAGEN