This product requires certification to purchase.

Semperflex 50 ft. (3/8 in.) 6000 PSI Gray Non-Marking High-Pressure Hose with Quick Connectors (Hot/Cold Water)

BE Power Equipment

Semperflex 50 ft. (3/8 in.) 6000 PSI Gray Non-Marking High-Pressure Hose with Quick Connectors (Hot/Cold Water)

  • Fast #
  • Part #B85238255
  • Item #11756260
  • Manufacturer Part #85.238.255
4.3 out of 5 Customer Rating
Brand image
BE Power Equipment

Semperflex 50 ft. (3/8 in.) 6000 PSI Gray Non-Marking High-Pressure Hose with Quick Connectors (Hot/Cold Water)

  • Fast #
  • Part #B85238255
  • Item #11756260
  • Manufacturer Part #85.238.255
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • 50-FT Professional Grade 3/8" Replacement / Extension Hose
  • High pressure hose for cold & hot water pressure washers
  • Professional level hose fits many contractor & residential pressure washers
  • Grey Non-Marking Rubber Covering: Won't leave marks on concrete, floors, pavement, houses, or buildings at your power washing jobs
  • Double Wire Steel Braid Construction
  • Withstands high tension with extreme strength & flexibility
  • Wire braid reinforcement keeps the hose sturdy & kink-resistant
  • Rubber Bend Restrictors On Both Ends
  • Helps reduce wear & tear on the connectors
  • Long-lasting durability w/ high-performance capabilities
  • Requires Certification
Dimensions & Measurements
Height
3/8 in
Length
3/8 in
Weight
15 lb
Width
3/8 in
Warranty & Product Information
Application
Commercial
Type
B85238255
UPC
777897172133