This product requires certification to purchase.

Whirl-A-Way 15" Surface Cleaner (4000 PSI 180°F)

BE Power Equipment

Whirl-A-Way 15" Surface Cleaner (4000 PSI 180°F)

  • Fast #
  • Part #B85403000
  • Item #11756271
  • Manufacturer Part #85.403.000
3.5 out of 5 Customer Rating
Brand image
BE Power Equipment

Whirl-A-Way 15" Surface Cleaner (4000 PSI 180°F)

  • Fast #
  • Part #B85403000
  • Item #11756271
  • Manufacturer Part #85.403.000
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Fast, Even Cleaning For Large Flat Surfaces
  • Great for patios, fences, rooftops & walls
  • Prevents the zebra striping produced by regular sprayers
  • Increases Cleaning Efficiency
  • Reduces cleaning time by up to 60% over regular nozzles
  • Hover action won't mark aggregate, pavers, or stamped concrete
  • Keeps overspray to a minimum, even working close to walls
  • 15" Heavy-Duty ABS Polymer Housing
  • Channels water flow out the front, away from the user
  • Resists impacts, protects the rotary arms & keeps weight minimal
  • Requires Certification

Documents

Dimensions & Measurements
Height
7 in
Length
17 in
Weight
9 lb
Width
14 in
Warranty & Product Information
Application
Residential
Type
B85403000