This product requires certification to purchase.

Whirl-A-Way Professional 20 in. Stainless Steel Surface Cleaner (4000 PSI 300°F)

BE Power Equipment

Whirl-A-Way Professional 20 in. Stainless Steel Surface Cleaner (4000 PSI 300°F)

  • Fast #
  • Part #BBE2000WAWS
  • Item #11756295
  • Manufacturer Part #BE-2000WAWS
3.1 out of 5 Customer Rating
Brand image
BE Power Equipment

Whirl-A-Way Professional 20 in. Stainless Steel Surface Cleaner (4000 PSI 300°F)

  • Fast #
  • Part #BBE2000WAWS
  • Item #11756295
  • Manufacturer Part #BE-2000WAWS
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Fast, Even Cleaning For Large Flat Surfaces
  • Great for driveways, parking lots, rooftops & pool decks
  • Prevents the zebra striping produced by regular sprayers
  • Greaseable Zerk: Serviceable Swivel with much longer service life
  • Increases Cleaning Efficiency: Reduces cleaning time by up to 60% over regular nozzles
  • Welded Steel 2 Arm Rotary Spray Bar
  • Has two # 2.0 @ 25° meg nozzles; rated to 8 GPM & 4000 PSI
  • Accepts up to 300°F maximum water temperature
  • 20" Stainless Steel Cover
  • Durable and long lasting;Channels water flow out the front, away from the user
  • Requires Certification
Dimensions & Measurements
Height
48 in
Length
20 in
Width
20 in
Warranty & Product Information
Application
Residential
Type
PEDBE2000WAWS